20W LED 2 Foot Linear Vapor Proof Fixture, Emergency Battery, Integrated Microwave Sensor, 120-347V

  • Mfr # 65/838

  • Zoro # G421903451


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Lumens
2164L-2505L
Fixture Housing Color
Gray
Shade / Lens Finish
Opaque
Width
4.84 in
Surge Protection
Built-in surge protection - 2KV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/838
Zoro #
G421903451
UPC #
045923409677
Country of Origin
Thailand

Dimensions

Width
4.84 in
Height
3.54 in
Length
23.62 in

Details

Lumens
2164L-2505L
Fixture Housing Color
Gray
Shade / Lens Finish
Opaque
Surge Protection
Built-in surge protection - 2KV
Voltage
120V-347V
Lamp Base
Integrated
Shape
Linear
Style
Utility
Application
Lighting
Temp. Range
-40°C (-40°F) to +45°C (+113°F)
Standards
cETLus - Listed;FCC;Wet;RoHS;DLC;IP65;IK08
Color Temperature
3000K/4000K/5000K
CRI
80+
Location Rating
Wet
Dimmable
Yes
Lamp Included
Integrated
Item
Linear Vapor Proof Fixture
Housing Material
Polycarbonate (PC)
Lamp Watts
20W
Includes
Mounting Hardware

Description

The SATCO NUVO 65-838 2 foot Vapor Proof LED fixture provides efficiency, reliability, and emergency readiness. Operating at 20 watts with 3 CCT selectable options(3K/4K/5K CCT), it offers adaptable lighting performance. An integrated microwave sensor enables motion-based control, while the emergency battery backup delivers 90 minutes of light during outages. Built with IP65 and IK08 durability, this fixture is prepared for the most demanding conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.