240/200/150W LED UFO High Bay 3K/4K/5K CCT 60/80/100 Beam Angle Black 120-347V

  • Mfr # 65/1521

  • Zoro # G522809096


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Fixture Housing Material
Die-Cast Aluminum
Lamp Included
Integrated
Fixture Housing Color
Black
Color Temperature
3000K/4000K/5000K
CRI
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/1521
Zoro #
G522809096
UPC #
045923412516
Country of Origin
Viet Nam

Dimensions

Height
7.84 in
Outside Diameter
14.17 in

Details

Fixture Housing Material
Die-Cast Aluminum
Lamp Included
Integrated
Fixture Housing Color
Black
Color Temperature
3000K/4000K/5000K
CRI
80
Fixture Shape
Round
Surge Protection
Built-in surge protection - 6KV
Style
Utility
Standards
cULus - Listed;FCC;Wet;RoHS;DLC;IP65;IK08
Application
Lighting
Fixture Voltage
120V-347V
Beam Spread
60/80/100
Shade / Lens Finish
Clear
Item
Circular Hi-Bay
Dimmable
Yes
Lumens
22822L-37938L
Bulb Base Type
Integrated
Watts
240W/200W/150W
Damp/Wet Rating
Wet
Temp. Range
-40°C (-40°F) to +50°C (+122°F)

Description

Designed for higher mounting heights and demanding spaces, the SATCO NUVO 65-1521 Round Highbay offers field-selectable wattage of 150W, 200W, or 240W with high lumen output ranging from 22,822 to 37,938. Finished in black and delivering efficacy up to 158 LPW, this model combines beam selectability and CCT selection to support flexible lighting layouts while maintaining consistent performance and energy efficiency.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.