Shop NUVO
See all product information
Create Account
LED Linear High Bay 320/295/225 3K/4K/5K CCT Selectable Beam Angle Selectable White 120-347V
- Mfr # 65/1513
- Zoro # G622967009
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Lumens
37800L-48500L
Fixture Voltage
120V to 347V
Color Temperature
3000 K, 4000 K, 5000 K
Standards
cULus - Listed;FCC;Damp;RoHS;DLC;IP20
Bulb Base Type
Integrated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1513
- Zoro #
- G622967009
- UPC #
- 045923412493
- Country of Origin
- Viet Nam
- Lumens
- 37800L-48500L
- Fixture Voltage
- 120V to 347V
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Standards
- cULus - Listed;FCC;Damp;RoHS;DLC;IP20
- Bulb Base Type
- Integrated
- Style
- Utility
- Shade / Lens Finish
- Clear
- CRI
- 80
- Temp. Range
- -40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
- Fixture Lens Material
- Polycarbonate (PC)
- Housing Material
- Die-Cast Aluminum
- Application
- Lighting
- Watts
- 320W/295W/255W
- Damp/Wet Rating
- Damp
- Lamp Included
- Integrated
- Dimmable
- Yes
- Color
- White
Dimensions
- Width
- 12.4 in
- Length
- 22 in
- Height
- 1.89 in
Description
The SATCO NUVO 65-1513 LED Beam Selectable Linear Highbay delivers maximum output for expansive, high-ceiling environments. Selectable beam distributions of 45x100, 65x95, or 90x90 provide precise control for wide-area applications. Field-selectable wattage options of 255W, 295W, or 320W generate 37,800 to 48,500 lumens with efficacy up to 151 LPW, with selectable CCTs of 3000K, 4000K, and 5000K. Built with a rugged die-cast aluminum housing and polycarbonate lens, it supports universal 120-347V operation and includes an integrated sensor port and suspension kit. IP20 and IK09 rated, wet-location suitable, DLC 6.0 Listed, rated for 50,000 hours.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.