Shop NUVO
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
2X2 LED Single Basket Troffer Emergency Battery Field Selectable 120-277 Volt White Finish
- Mfr # 65/1603
- Zoro # G123653968
product price:Â
$
185.99
/ea
Key Features
Shade / Lens Finish
White
Width
23.74 in
Lamp Included
Integrated
Height
1.62 in
Standards
cULus - Certified;FCC;Damp;RoHS;DLC;IP20;IC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1603
- Zoro #
- G123653968
- UPC #
- 45923516030
- Country of Origin
- Mexico
- Shade / Lens Finish
- White
- Lamp Included
- Integrated
- Standards
- cULus - Certified;FCC;Damp;RoHS;DLC;IP20;IC
- Lamp Base
- Integrated
- Emergency Battery Backup
- Yes
- Glass Finish
- No Glass
- Lumens
- 2500L/3750L/5000L
- Color
- White
- Shape
- Square
- Application
- Lighting
- Lamp Shape
- Integrated LED
- Item
- LED Single Basket Troffer
- CCT
- 3500K/4000K/5000K
- Dimmable
- Yes
- Material
- Steel
- Damp/Wet Rating
- Damp
- Style
- Utility
- CRI
- 80+
- Voltage
- 120V to 277V
- Watts
- 20W/30W/40W
Dimensions
- Width
- 23.74 in
- Height
- 1.62 in
- Length
- 23.74 in
Description
The SATCO NUVO 65-1603 Single Basket LED Troffer combines configurable performance with integrated emergency capability in a 2x2 design. Featuring selectable wattage (20W/30W/40W) and selectable CCT (3500K/4000K/5000K), it delivers 2500 to 5000 lumens during normal operation. An integrated LiFePO4 emergency battery provides 90 minutes of backup power and includes a test button and indicator light. Additional features include a steel housing, polycarbonate lens, 0-10V dimming to 10%, IP20 damp location rating, 50,000-hour rated life, and 5-year warranty.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.