Shop NUVO
See all product information
Create Account
30/40/50 Watt 35K/4K/5K CCT Selectable 2X4 LED Single Basket Troffer 120-277 Volt White Finish
- Mfr # 65/1601
- Zoro # G723653924
product price:Â
$
87.99
/ea
Sold in multiples of 2 for
$175.98
Key Features
Lamp Included
Integrated
Color
White
Lumens
3750L/4500L/6250L
CCT
3500K/4000K/5000K
Standards
cULus - Certified;FCC;Damp;RoHS;DLC;IP20;IC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 65/1601
- Zoro #
- G723653924
- UPC #
- 45923516016
- Country of Origin
- Mexico
Dimensions
- Width
- 23.74 in
- Height
- 1.42 in
- Length
- 47.76 in
Details
- Item
- LED Single Basket Troffer
- Lamp Included
- Integrated
- Color
- White
- Lumens
- 3750L/4500L/6250L
- CCT
- 3500K/4000K/5000K
- Standards
- cULus - Certified;FCC;Damp;RoHS;DLC;IP20;IC
- Lamp Shape
- Integrated LED
- Style
- Utility
- Lamp Base
- Integrated
- Shade / Lens Finish
- White
- Watts
- 30W/40W/50W
- Glass Finish
- No Glass
- CRI
- 80+
- Dimmable
- Yes
- Material
- Steel
- Application
- Lighting
- Damp/Wet Rating
- Damp
- Emergency Battery Backup
- No
- Shape
- Rectangle
- Voltage
- 120V to 277V
Description
The SATCO NUVO 65-1601 Single Basket LED Troffer offers high-output performance in a versatile 2x4 size. With selectable wattage (30W/40W/50W) and selectable CCT (3500K/4000K/5000K), it delivers 3750 to 6250 lumens for adaptable illumination across commercial environments. A durable steel housing, polycarbonate lens, smooth 0-10V dimming to 10%, IP20 damp location rating, 50,000-hour lifespan, and 5-year warranty ensure long-term reliability.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.