Zoro Homepage

3 Light 15 in. Flush Mount Clear Ribbed Glass Brushed Nickel

  • Mfr # SF76-611

  • Zoro # G3404182


product price: $59.99
/ea

Key Features

Mounting
Ceiling
Color temp
Lamp Dependent
Width
15.25 in
Lamp Type
A19
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76-611
Zoro #
G3404182
UPC #
045923766114
Country of Origin
Unknown

Dimensions

Width
15.25 in
Height
6 in

Details

Mounting
Ceiling
Color temp
Lamp Dependent
Lamp Type
A19
Voltage
120V
Watts
60W
Finish
Brushed Nickel
Glass Color
Clear Ribbed

Description

Flush Fixture,3L,15",Clear,Br Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.