Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Light 60W Incandescent Semi Flush Fixture, Mahogany Bronze Finish

  • Mfr # 60-3151

  • Zoro # G3385328


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Finish
Mahogany Bronze
Indoor/Outdoor
Indoor
Material
Glass / Metal
Outside Diameter
15-1/4 in
Height
15-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-3151
Zoro #
G3385328
UPC #
45923631511
Country of Origin
China

Dimensions

Outside Diameter
15-1/4 in
Height
15-1/2 in

Details

Finish
Mahogany Bronze
Indoor/Outdoor
Indoor
Material
Glass / Metal
Number of Bulbs
3
Location Rating
Dry
Bulb Base
Medium
Includes
Mounting Hardware
Voltage
120V
Standards
cULus
Lamp Type
Incandescent
Bulb Type
A19
Watts
60W

Description

Semi Flush Fixture,3L,15",Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.