Zoro Homepage

3-Light 60W Incandescent Flush Fixture, Mahogany Bronze Finish

  • Mfr # 60-3147

  • Zoro # G3385343


product price: $60.15
/ea

Key Features

Mounting
Ceiling
Lamp Type
A19
Voltage
120V
Height
6 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-3147
Zoro #
G3385343
UPC #
45923631474
Country of Origin
China

Dimensions

Height
6 in
Diameter
15.25 in

Details

Mounting
Ceiling
Lamp Type
A19
Voltage
120V
Watts
60W
Dimmable
Lamp Dependent
Finish
Mahogany Bronze
Glass Color
Frosted
Includes
Mounting hardware
Standards
cULus; Damp Rating
Bulb Technology
Incandescent
Number of Light Bars
3
Housing Material
Steel
Energy Star Compliant
No
Lamp Watts
60
Lamp Included
No
Fixture Type
Flush Mount
Lamp Type - Fixtures
Incandescent
Number of Light Bulbs Required
3
Environment
Damp
Product Design
Transitional
Base Material
Steel
Indoor/Outdoor
Indoor

Description

Flush Fixture,3L,15",Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.