Zoro Homepage

3-Light 60W Incandescent Flush Fixture, Textured White Finish

  • Mfr # 60-223

  • Zoro # G3383849


product price: $60.15
/ea

Key Features

Lamp Type
A19
Voltage
120V
Height
6 in
Watts
60W
Dimmable
Lamp Dependent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-223
Zoro #
G3383849
UPC #
45923602238
Country of Origin
China

Dimensions

Height
6 in
Diameter
15.25 in

Details

Lamp Type
A19
Voltage
120V
Watts
60W
Dimmable
Lamp Dependent
Finish
Textured White
Standards
cULus; Damp Rating
Bulb Technology
Incandescent
Includes
Mounting hardware
Housing Material
Steel
Lamp Included
No
Number of Light Bulbs Required
3
Bulb Base
Medium
Indoor/Outdoor
Indoor

Description

Flush Fixture,3L,15",Alabaster Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.