30/40/50W LED 4 ft Retrofit Strip Light, 35K/4K/5K CCT Selectable, 120-277V

  • Mfr # 65/1031

  • Zoro # G216383598


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Height
3.3 in
Watts
30W/40W/50W
Color Temperature
3500K/4000K/5000K
CRI
80
Width
5.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/1031
Zoro #
G216383598
UPC #
45923401985
Country of Origin
Viet Nam

Dimensions

Height
3.3 in
Width
5.89 in
Length
47.9 in

Details

Lumens
3900L/5200L/6500L
Watts
30W/40W/50W
Color Temperature
3500K/4000K/5000K
CRI
80
Finish
Gloss White
Bulb Primary Application
Lighting
Lamp Type
Integrated LED
Dimmable
Yes
Damp/Wet Rating
Damp
Standards
cULus - Classified;FCC;DLC
Construction Material
Steel
Voltage
120V-277V
Item
Strip Retrofit
Sloped Ceiling Compatible
No
Shade / Lens Finish
Glossy Frosted
Style
Utility
Color
White
Surge Protection
Built-in surge protection - 2KV

Description

SATCO NUVO's LED Strip Retrofit Kit, 65-1031, is an energy-efficient upgrade for existing fluorescent fixtures. Designed with adjustable mounting strips to fit housings 2.75-5.25 wide, this 4ft kit features field-selectable CCT and wattage, a frosted polycarbonate lens, and a durable steel body for even light and long life. The 0-10V dimming driver ensures smooth performance, and DLC Premium certification supports rebate eligibility. Fast, lens-free installation reduces labor and costs-ideal for warehouses, workshops, and other commercial or industrial spaces.


  • Field Selectable (3 wattages and 3 CCT)
  • Retrofit Existing 2.75"-5.25" Wide Strip Fixtures
  • Adjustable Installation Strips
  • Smooth Frosted Lens for Even Light Distribution
  • 4-foot Steel Construction
  • 0-10V Dimmable
  • Damp Location Rated
  • 50,000 Hour Functional Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.