
36W Rectangular Outdoor SMART Security Light w/Camera - Starfish Enabled - Tunable White - White
Mfr # 65/920
Zoro # G013325128
product price: $218.95
/ea
Free Shipping & Returns
Key Features
Width
9.8 in
Standards
cETLus - Listed,FCC,Wet,IP65
Includes
Mounting hardware and accessories
Voltage
120V-277V
Type
Utility
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65/920
Zoro #
G013325128
UPC #
45923657573
Country of Origin
China
Dimensions
Width
9.8 in
Depth
6 in
Height
7.05 in
Details
Standards
cETLus - Listed,FCC,Wet,IP65
Includes
Mounting hardware and accessories
Voltage
120V-277V
Type
Utility
Color
White
Color Temp.
3000K-5000K
Finish
White
Dimmable
Yes-Dimmable
Application
Lighting
Lamp Included
Integrated
Watts
36W
Material
Die-Cast Aluminum / Plastic
Lamp Type
Integrated LED
Connector Type
2-Way Communication
Lumens
4150L/4500L
CRI
80
Location Rating
Wet
Shade / Lens Finish
Semi-Frost Polycarbonate (PC)
Description
SATCO|NUVO's 65-920 Smart Security Flood Lights with Camera in white offers the latest technology in home security and surveillance. Tunable white flood lights provide illumination when it's needed most. View live and event history remotely from any mobile device with the STARFISH app anywhere, any time. These energy efficient smart fixtures are also compatible with Siri, Alexa, Google Home, and SmartThings so they can be easily incorporated into your smart home.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.