38W Field Selectable LED 10-Inch Commercial Downlight Integrated Emergency Driver Square 120-277V

  • Mfr # S21615

  • Zoro # G122577142


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Style
Utility
Has Emergency Battery
Yes
Lamp Base
Integrated
Damp/Wet Rating
Damp
Surge Protection
Built-in surge protection - 2.5KV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21615
Zoro #
G122577142
UPC #
045923411304
Country of Origin
Thailand

Dimensions

Width
11.26 in
Length
11.26 in
Height
3.61 in

Details

Style
Utility
Shape
Square
Has Emergency Battery
Yes
Lamp Base
Integrated
Damp/Wet Rating
Damp
Surge Protection
Built-in surge protection - 2.5KV
Lens Finish
Polycarbonate
Lamp Included
Integrated
Application
Lighting
Lamp Shape
Integrated LED
Dimmable / Non-Dimmable
Dimmable
Dimming Type
Dual Dimming
Lumens
4200L/3700L/3200L
Watts
38W/31W/26W
Finish
White
For Use With
Lighting
CCT
2700K/3000K/3500K/4000K/5000K
Standards
cETLus - Listed; FCC; Damp; RoHS; IP20; IC; AT
Voltage
120V-277V
Color
White
CRI
90+
Housing Material
Aluminum

Description

SATCO NUVO's Plus Series LED Commercial Downlight, S21615, with Emergency Battery Backup delivers exceptional performance and versatility for today's remodel or new construction commercial environments. This 10-inch square fixture features field-selectable wattage and CCT settings, 90 CRI illumination, and dual dimming for optimal flexibility. Equipped with a long-life lithium-ion battery, integrated test indicator button light, and Self-Diagnostic functionality, it provides 90 minutes of emergency runtime. A white-painted aluminum regressed baffle and frosted lens enhance comfort and reduce glare. Field-installable trim accessories are available in black, bronze, or silver.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.