Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Watt 10-Inch LED Under Cabinet - 30K/40K/50K CCT Selectable - Black Finish 120 Volt

  • Mfr # 63/452

  • Zoro # G016179728


product price: $21.99
/ea

Key Features

Color
Black
Lumens
250L
CRI
90+
Material
Polycarbonate (PC)
Watts
4W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63/452
Zoro #
G016179728
UPC #
45923630897
Country of Origin
Thailand

Dimensions

Nominal Length
10 in
Nominal Height
0.78
Nominal Width
0.7 in

Details

Color
Black
Lumens
250L
CRI
90+
Material
Polycarbonate (PC)
Item
Linear Strip
Watts
4W
Standards
cETLus - Listed;FCC;Damp;RoHS
Finish
Frost
Voltage
120V
Dimmable
Yes
Bulb Base Type
Integrated LED
Color Temperature
3000K/4000K/5000K
Style
Contemporary
For Use With
Lighting
Operating Temperature
-4°F to +113°F
Lamp Included
Integrated LED
Shape
Integrated LED
Color Temperature Description
Soft White to Natural Light
Location Rating
Damp
Sloped Ceiling Compatible
Yes

Description

Bring stylish simplicity to your undercabinet lighting with SATCO NUVO's 63-452 CounterQuick Slim 10-inch fixture in black. At 4 watts, this sleek and energy-efficient fixture offers selectable color temperatures 3000K/4000K/5000K and a low-profile design that integrates effortlessly into any space. Its modular design allows for expanded runs with ease. CounterQuick Slimlight where you need it, style where you want it!


  • 3-CCT Selectable
  • 90 CRI High Quality Light
  • 4W, 10 Inch, Black Finish
  • Low Profile Design
  • On Board IC Driver - No External Driver Required
  • Damp Location Rated
  • 5 Year Warranty
  • 50,000 Hour Functional Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.