45/60/80 Watt 3K/4K/5K CCT Selectable LED Large Adjustable Wall Pack 120-277 Volt Bronze Finish
- Mfr # 65/944
- Zoro # G323313969
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Standards
cULus - Certified, FCC, Wet, RoHS, IP65, IK08
Lens Finish
Opaque
Housing Material
Die-Cast Aluminum
CCT
3000K/4000K/5000K
Watts
45 W/60 W/80 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/944
- Zoro #
- G323313969
- UPC #
- 45923410307
- Country of Origin
- Viet Nam
- Standards
- cULus - Certified, FCC, Wet, RoHS, IP65, IK08
- Lens Finish
- Opaque
- Housing Material
- Die-Cast Aluminum
- CCT
- 3000K/4000K/5000K
- Watts
- 45 W/60 W/80 W
- Dimmable
- Yes
- Beam Spread
- 65 x 95
- Application
- Lighting
- Lens Material
- Impact Resistant PC
- Voltage
- 120V to 277V
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lamp Shape
- Integrated LED
- Style
- Utility
- CRI
- 80+
- Fixture Housing Color
- Bronze
- Finish
- Bronze
- Lamp Included
- Integrated
- Damp/Wet Rating
- Wet
- Lumens
- 6251 lm-11264 lm
- Lamp Base
- Integrated
Dimensions
- Width
- 8.5 in
- Height
- 4.41 in
- Depth
- 11.04 in
Description
Engineered for directional performance and on-site flexibility, the 65-944 LED Large Adjustable Wall Pack delivers targeted outdoor illumination with precision control. Featuring selectable wattages of 80W/60W/45W and CCT choices from 3000K/4000K/5000K, this fixture can be adjusted at installation to match your exact project requirements. The adjustable head rotates up to 90-degrees, directing light exactly where it is needed for enhanced coverage and improved visibility. A built-in, bypassable photocell enables convenient dusk-to-dawn operation, while select dimmer compatibility supports additional energy management and customization. Constructed from durable die-cast aluminum with a corrosion-resistant bronze finish and an impact-resistant polycarbonate lens, these fixtures are built for long-term reliability in demanding environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.