This item is Discontinued.

Nuvo 5-Light Chandelier - Brushed Nickel / Alabaster Glass 60-1290

5-Light Chandelier - Brushed Nickel / Alabaster Glass (Discontinued)

  • Mfr # 60-1290
  • Zoro # G3382403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1290
Zoro #
G3382403
UPC #
45923612909
Country of Origin
China

Dimensions

Height
13.13 in
Diameter
23 in
Chain Length
36 in
Back Plate Diameter (in.)
4.92
Back Plate or Canopy Height (in.)
1.2

Details

Fixture Type
Indoor Lighting
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
(1) 36 inch Chain; (1) 12 foot Wire
Dimmable
Lamp Dependent
Fixture Voltage
120V
Light Type
Medium
Voltage
120V
Lamp Included
No
Bulb Technology
Incandescent
Standards
cULus; Dry
Material
Glass / Metal
Watts
60W
Glass Finish
Alabaster
Number of Light Bulbs Required
5
Environment
Dry
Indoor/Outdoor
Indoor
Product Design
Traditional
Includes
(1) 36" Chain; (1) 12 foot Wire
Number of Bulbs
5

Description

Hanging Fixture,5L,Alabaster Br Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.