50/45/40/35/30 Watt LED Light Bar Retrofit Kit 3K/35K/4K/5K/65K CCT Selectable 4-Bars 4 Feet 120-277
- Mfr # 65/1337
- Zoro # G023653945
product price:Â
$
96.99
/ea
Key Features
Lumens
6250L/5625L/5000L/4375L/3750L
Height
1.19 in
Shade / Lens Finish
Frosted
Voltage
120V to 277V
Bulb Primary Application
Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1337
- Zoro #
- G023653945
- UPC #
- 45923409899
- Country of Origin
- Viet Nam
- Lumens
- 6250L/5625L/5000L/4375L/3750L
- Shade / Lens Finish
- Frosted
- Voltage
- 120V to 277V
- Bulb Primary Application
- Lighting
- Surge Protection
- Built-in surge protection - 1KV
- Standards
- cULus - Certified;FCC;Damp;RoHS;DLC
- Material
- Aluminum
- Shape
- Rectangle
- Damp/Wet Rating
- Damp
- Lamp Base
- Integrated
- Watts
- 50W/45W/40W/35W/30W
- Operating Temp. Range
- -20 Degrees to 45 Degrees C (-4 Degrees to 113 Degrees F)
- Housing Color
- Silver
- Dimmable
- Yes
- CRI
- 80+
- Lamp Shape
- Integrated LED
- Style
- Utility
- Lamp Included
- Integrated
- Includes
- Magnetic Feet, Screws, Wire nuts
- Item
- LED Light Bar Retrofit Kit
- CCT
- 3000K/3500K/4000K/5000K/6500K
- Glass Finish
- No Glass
Dimensions
- Height
- 1.19 in
- Length
- 41.73 in
- Width
- 0.93 in
Description
SATCO NUVO's 65-1337 4-foot Retrofit Lightbar Kit with four LED bars provides a powerful and flexible LED retrofit solution for existing fluorescent fixtures. Designed to replace 4 x 32W T8 lamps, this kit offers selectable wattages from 30W to 50W and selectable CCT from 3000K to 6500K for customized illumination at installation. Engineered for use in troffers, strips, wraps, and vapor tight fixtures, the durable aluminum housing and frosted polycarbonate lens ensure lasting durability and even light distribution. Featuring 0-10V dimming, a 50,000-hour lifespan, and a 5-year warranty, this retrofit kit delivers dependable, high-quality illumination for commercial environments.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.