Shop NUVO
See all product information
Create Account
50/45/40/35/30 Watt LED Light Bar Retrofit Kit 3K/35K/4K/5K/65K CCT Selectable 3-Bars 4 Feet 120-277
- Mfr # 65/1336
- Zoro # G323653942
product price:Â
$
81.99
/ea
Key Features
Voltage
120V to 277V
Lamp Base
Integrated
Includes
Magnetic Feet, Screws, Wire nuts
Surge Protection
Built-in surge protection - 1KV
Lumens
6250L/5625L/5000L/4375L/3750L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65/1336
- Zoro #
- G323653942
- UPC #
- 45923409882
- Country of Origin
- Viet Nam
- Voltage
- 120V to 277V
- Item
- LED Light Bar Retrofit Kit
- Lamp Base
- Integrated
- Includes
- Magnetic Feet, Screws, Wire nuts
- Surge Protection
- Built-in surge protection - 1KV
- Lumens
- 6250L/5625L/5000L/4375L/3750L
- Standards
- cULus - Certified;FCC;Damp;RoHS;DLC
- Shade / Lens Finish
- Frosted
- CCT
- 3000K/3500K/4000K/5000K/6500K
- Operating Temp. Range
- -20 Degrees to 45 Degrees C (-4 Degrees to 113 Degrees F)
- Material
- Aluminum
- Watts
- 50W/45W/40W/35W/30W
- Shape
- Rectangle
- Lamp Included
- Integrated
- Dimmable
- Yes
- Lamp Shape
- Integrated LED
- Bulb Primary Application
- Lighting
- Damp/Wet Rating
- Damp
- Housing Color
- Silver
- Style
- Utility
- Glass Finish
- No Glass
- CRI
- 80+
Dimensions
- Height
- 1.19 in
- Length
- 41.73 in
- Width
- 0.93 in
Description
SATCO NUVO's 65-1336 4-foot Retrofit Lightbar Kit with three LED bars delivers a versatile LED upgrade solution for existing fluorescent fixtures. Designed to replace 3 x 32W T8 lamps, this kit includes selectable wattages from 30W to 50W and selectable CCT from 3000K to 6500K for adaptable illumination across a range of applications. Compatible with troffers, strips, wraps, and vapor tight housings, the durable aluminum construction and frosted polycarbonate lens provide reliable performance and smooth, even lighting. Complete with 0-10V dimming, a 50,000-hour lifespan, and a 5-year warranty, this kit offers long-term efficiency and flexibility.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.