6 Inch LED Flush Mount Fixture, Disk Light, Round, 10 Watt, 3000K, White Finish, 24PK

  • Mfr # 62/1761

  • Zoro # G208455807


product price: $297.99
/pk 24, $12.42/ea
Free Shipping & Returns

Key Features

Mounting
Flush
Housing Finish
White
Lamp Type
Integrated LED
Voltage
120V
Height
1.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1761
Zoro #
G208455807
UPC #
045923627187
Country of Origin
China

Dimensions

Height
1.24 in
Diameter
5.91 in

Details

Mounting
Flush
Housing Finish
White
Lamp Type
Integrated LED
Voltage
120V
Watts
10
Dimmable
Yes
Finish
Frosted
Item
Flush
Lighting Technology
LED
Housing Material
Steel
Fixture Shape
Round
IP Rating
Wet
Includes
E26 adaptor
Fixture Lens Material
Polycarbonate

Description

Nuvo's 62-1761 6-inch LED Surface Mount Downlight is the contractor's choice for residential, multi-family, and commercial applications. Perfect for residential and commercial applications, this dimmable downlight illuminates kitchens, bathrooms, hallways, and offices at 3000K CCT. Unique to traditional surface mount downlights, this fixture offers the option to be mounted in most standard 3 and 4-inch junction boxes or retrofit 4-inch recessed cans.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.