
6.5 Watt 7 Inch LED Disk Light 27K/3K/35K/4K/5K CCT Selectable White Finish
Mfr # 62/1805R1
Zoro # G822576278
product price: $17.99
/eaKey Features
Style
Contemporary
Color temp
2700K/3000K/3500K/4000K/5000K
Body Material
Steel
Fixture Lens Material
Polycarbonate (PC)
Lamp Shape
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/1805R1
Zoro #
G822576278
UPC #
045923406263
Country of Origin
Thailand
Dimensions
Height
1.44 in
Diameter
7.4 in
Details
Style
Contemporary
Color temp
2700K/3000K/3500K/4000K/5000K
Body Material
Steel
Fixture Lens Material
Polycarbonate (PC)
Lamp Shape
Integrated LED
Fixture Shape
Round
Damp/Wet Rating
Wet
Lamp Included
Integrated
For Use With
Lighting
Operating Temperature
-20C (-4F) to +40C (+104F)
Lamp Base
Integrated
Dimmable
Yes
Standards
cETLus, FCC, Wet, RoHS, NEC
Sloped Ceiling Compatible
Yes
Lumens
615L
Watts
6.5W
Voltage
120V
Application
Lighting
CRI
90
Lens Finish
White
Color
White
Finish
White
Description
Engineered for safety and performance, SATCO NUVO's 62-1805R1, NEC Compliant CCT Selectable Disk Light in a 7" white design is certified for use in clothes closets, meeting NEC 410.16(A)(3) and 410.16(C)(5) requirements. This fixture consumes just 6.5 watts and features five selectable color temperatures (2700K-5000K) and a high 90 CRI for crisp, accurate lighting. Compact, dimmable, and wet location rated, it also includes 2.5kV surge protection for added reliability-perfect for residential installations where safety is a top priority.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.