7 Inch LED Disk Light 27K/3K/35K/4K/5K CCT Selectable White Finish 6 Unit Contractor Pack, 6PK
- Mfr # 62/1800R1
- Zoro # G523314025
product price:Â
$
89.99
/pk of 6, $15.00/ea
Key Features
Slope Ceiling Adaptable
Yes
Lamp Base
Integrated
CRI
90+
Fixture Shape
Round
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62/1800R1
- Zoro #
- G523314025
- UPC #
- 45923406249
- Country of Origin
- Thailand
- Slope Ceiling Adaptable
- Yes
- Lamp Base
- Integrated
- CRI
- 90+
- Fixture Shape
- Round
- Voltage
- 120V
- Temp. Range
- -20 Degrees to 40 Degrees C (-4 Degrees to 104 Degrees F)
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lamp Shape
- Integrated LED
- CCT
- 2700K/3000K/3500K/4000K/5000K
- Color
- White
- Housing Material
- Steel
- Finish
- White
- Style
- Contemporary
- Watts
- 11 W
- Dimmable
- Yes
- Standards
- cETLus, FCC, Wet, RoHS
- Application
- Lighting
- Lamp Included
- Integrated
- Lens Finish
- White
- Damp/Wet Rating
- Wet
- Lumens
- 930 lm
Dimensions
- Height
- 1.44 in
- Outside Dia.
- 7.4 in
Description
Bring style and performance to your space with SATCO NUVO's 62-1800R1, 7" CCT Selectable Disk Light in a white finish. Delivering 11 watts of energy-efficient illumination, this sleek fixture features five selectable color temperatures (2700K-5000K) and a high 90 CRI for superior light clarity. Available in a convenient 6 pack, this unit will save your contractor valuable time in installation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.