This item is Discontinued.

Nuvo 7-Inch LED Disk Light, CCT Selectable 3K/4K/5K, White Finish 62/1664

7-Inch LED Disk Light, CCT Selectable 3K/4K/5K, White Finish (Discontinued)

  • Mfr # 62/1664
  • Zoro # G105310551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1664
Zoro #
G105310551
UPC #
45923616648
Country of Origin
Viet Nam

Dimensions

Height
1.28

Details

Voltage
120
Lumens
930-1070
Watts
13
Dimmable
Yes-Dimmable
Finish
White
Standards
cETLus
CRI
90
Fixture Housing Material
Steel
Temp. Range
-35C (-31F) to a maximum of +50C (+122F)
Fixture Lens Material
Acrylic
For Use With
Indoor
Beam Angle
110

Description

Satco's new LED disk light fixtures are the perfect choice for adding cost-effective, energy-efficient lighting to a variety of areas in your home. SKU #62-1664 features a 7-inch diameter and 3K/4K/5K CCT selectability, all in a traditional white finish. NEC-compliant and wet location rated, the Satco LED disk light fixtures are an all-purpose lighting solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.