
7 Inch, LED Disk Light, Fixture with Occupancy Sensor, White Finish, CCT Selectable (Discontinued)
- Mfr # 62/1820
- Zoro # G012110176
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/1820
Zoro #
G012110176
UPC #
45923623523
Country of Origin
Malaysia
Dimensions
Diameter
7.06 in
Details
Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
Integrated LED
Voltage
120V
Lumens
900L-1000L
Watts
16W
Dimmable
Non-Dimmable
Fixture Lens Material
Acrylic
Color
White
Glass Finish
White
Fixture Shape
Round
Standards
cETLus, FCC
Beam Angle
110 Degrees
CRI
93
Rated Life
50000 hrs
Temp. Range
-25°C (-13°F) to +40°C (+104°F)
Fixture Housing Material
Steel
Application
Lighting
Style
Contemporary
Indoor/Outdoor
Indoor
Location Rating
Damp
Description
Introducing SATCO NUVO's 62-1820 LED CCT Selectable Disk Light, revolutionizing your lighting experience with Colorquick technology. This 7-inch, 16-watt disk light features integrated occupancy sensors and is ideal for Multi-Family and Residential locations. Rated for 50,000 hours, with a high CRI of 93, 2.5kV surge protection, and damp location rated, this disk light is built to the highest quality, perfect for any interior decor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.