Zoro Homepage

8 Foot LED Linear Strip Light - Field Selectable - With Sensor - White Finish

  • Mfr # 65/1703R1

  • Zoro # G614836498


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V-347V
Color Temperature
3500K/4000K/5000K
Lumens
7800L-11200L
Standards
cULus - Certified, FCC, IP20
Damp/Wet Rating
Damp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/1703R1
Zoro #
G614836498
UPC #
45923662331
Country of Origin
Viet Nam

Dimensions

Width
2.95 in
Nominal Length
96 in
Height
3.27 in

Details

Voltage
120V-347V
Color Temperature
3500K/4000K/5000K
Lumens
7800L-11200L
Standards
cULus - Certified, FCC, IP20
Damp/Wet Rating
Damp
Bulb Base Type
Integrated
Operating Temp. Range
-20°C (-4°F) to 60°C (140°F)
Light Color
White
CRI
80
Dimmable
Yes
Watts
60W/70W/80W
Features
Sloped Ceiling Compatible
Housing Material
Steel
Beam Spread
120°
Style
Utility

Description

SATCO NUVO's 65-1703R1 8-foot LED Linear Strip Fixture offers adaptable lighting for diverse applications. This field-selectable fixture provides wattage options of 60W, 70W, or 80W and color temperature settings of 3500K, 4000K, or 5000K. With a universal voltage range of 120V-347V, it supports installation across varied settings. The fixture also features an integrated microwave sensor for enhanced energy efficiency and occupancy-based control. The flicker-free driver ensures consistent, comfortable illumination, making it a reliable choice for various environments.


  • •Field Selectable (Wattage and CCT)
  • •Flicker Free Driver
  • •Multiple Mounting Options
  • •8-Foot, Integrated Microwave Sensor Model
  • •Durable, Polycarbonate Lens
  • •Damp Location Rated
  • •Numerous Accessories Available (Sold Separately)
  • •5 Year Warranty
  • •50,000 Hour Functional Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.