2-Light 60W Incandescent Basic Fixture, Mahogany Bronze Finish

  • Mfr # 60-2644

  • Zoro # G3384451


product price:  $37.25
/ea

Key Features

Mounting
Ceiling
Lamp Type
A19
Voltage
120V
Height
6 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-2644
Zoro #
G3384451
UPC #
45923626449
Country of Origin
China

Dimensions

Height
6 in
Diameter
9.5 in

Details

Mounting
Ceiling
Lamp Type
A19
Voltage
120V
Watts
60W
Dimmable
Lamp Dependent
Finish
Mahogany Bronze
Glass Color
Champagne
Housing Material
Steel
Number of Light Bars
2
Standards
cULus; Damp Rating
Bulb Technology
Incandescent
Includes
Mounting hardware
Lamp Type - Fixtures
Incandescent
Energy Star Compliant
No
Lamp Included
No
Lamp Watts
60
Fixture Type
Flush Mount
Number of Light Bulbs Required
2
Base Material
Steel
Product Design
Utility
Environment
Damp
Base Type
Medium
Indoor/Outdoor
Indoor

Description

Flush Fixture,2L,8",Mushroom Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.