80/100/120W LED Cutoff Wall Pack 3K/4K/5K CCT Field Selectable Bronze 120-347 V

  • Mfr # 65/556

  • Zoro # G415939206


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Finish
Bronze
Fixture Rated Life
50000
Fixture Housing Color
Bronze
Width
13.28 in
Application
Lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/556
Zoro #
G415939206
UPC #
45923434167
Country of Origin
Viet Nam

Dimensions

Width
13.28 in
Length
8.11 in
Height
9.36 in

Details

Finish
Bronze
Fixture Rated Life
50000
Fixture Housing Color
Bronze
Application
Lighting
Lumens
12107L-17789L
Housing Material
Die-Cast Aluminum
Lamp Included
Integrated
Damp/Wet Rating
Wet
Color Temp.
3000K/4000K/5000K
Standards
cULus; FCC; Wet; RoHS; DLC; IP65
Watts
80W/100W/120W
Voltage
120V-347V
CRI
80+
Dimmable
Yes
Lamp Shape
Integrated LED
Lens Finish
Opaque
Beam Spread
106
Lamp Base
Integrated
Light Color
Soft White to Natural Light
Style
Utility

Description

Illuminate outdoor spaces with SATCO NUVO's 65-556 architecturally styled LED Full Cutoff Wall Pack. Operating on 120-347V with zero up light, this fixture features wattage selectability of 80W, 100W, and 120W, delivering a maximum output of 17,789 lumens-equivalent to a 400W traditional source. A by-passable photocell and built-in sensor port provide added control, with optional sensors sold separately for customizable detection. The durable bronze die-cast aluminum housing complements building exteriors, while field-selectable CCT offers additional flexibility. Designed for longevity, it is wet-location rated, IP65 rated, and lasts 50,000 hours. Backed by DLC Premium certification, this wall pack delivers reliable, adaptable illumination.


  • Full Cutoff with Zero Uplight
  • B2-U0-G2 Rating
  • CCT and Wattage Selectable
  • Integrated Sensor Port
  • Integrated By-passable Photocell
  • Range Voltage 120-347V
  • IP65 Rated
  • Bronze Die-Cast Aluminum Housing
  • 50,000 Hour Functional Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.