Zoro Homepage

8.5 Inch LED Field Selectable Canopy Fixture 25/30/40 Watts 3K/4K/5K CCT

  • Mfr # 65/980

  • Zoro # G515718480


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Width
8.5 in
Height
3.27 in
Temp. Range
-30 to +45°C
Fixture Lens Material
Polycarbonate (PC)
Bulb Technology
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65/980
Zoro #
G515718480
UPC #
45923659461
Country of Origin
Viet Nam

Dimensions

Width
8.5 in
Height
3.27 in
Length
8.5 in

Details

Temp. Range
-30 to +45°C
Fixture Lens Material
Polycarbonate (PC)
Bulb Technology
Integrated LED
Housing Color
Bronze
Damp/Wet Rating
Wet
CRI
Greater than 80
Color Temperature
3000K/4000K/5000K
Item
Canopy Fixture
Fixture Voltage
120 to 277 V
Lumens
3125L-5400L
Standards
cULus - Certified; FCC; Wet; RoHS; DLC; IP65; IK08
Watts
25/30/40 W
Bulb Base Type
Integrated
Fixture Shape
Square
Housing Material
Die-Cast Aluminum
Dimmable
Yes
Features
Soft White to Natural Light Color Temperature
Application
Lighting
Lens Finish
Clear
Style
Utility

Description

SATCO NUVO's 65-980 Field Selectable 8.5 inch square canopy fixture is an ideal choice for multiple applications. This fixture gives users the flexibility to choose from three wattage and three CCT options during installation. With a choice of surface mounting using the hinged universal bracket or 3/4-inch pendant mounting, installation of this luminary is a breeze. The two side knockouts allow for wiring access to be fast and efficient. The sleek bronze die-cast aluminum housing, the IK08 impact-rated vandal-resistant polycarbonate lens, and the IP65 wet location rating, ensures reliable illumination even in the most adverse weather conditions.


  • CCT and Wattage Selectable
  • Ceiling or Pendant Mounting
  • Hinged Universal Mounting Bracket
  • 6kV Surge Protection
  • IP65 and IK08 Vandal Resistant
  • Wet Location Rated
  • 50,000 Hour Functional Life
  • 8.5 Inch Square Fixture
  • B2-U3-G2 Rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.