8.5 Inch LED Field Selectable Canopy Fixture With Sensor 25/30/40 Watts 3K/4K/5K CCT 120-277

  • Mfr # 65/982

  • Zoro # G115718477


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

CRI
Greater than 80
Dimmable
Yes
Height
3.27 in
Standards
cULus - Listed; FCC; Wet; RoHS; DLC; IP65; IK08
Housing Material
Die-Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65/982
Zoro #
G115718477
UPC #
45923403699
Country of Origin
Viet Nam

Dimensions

Height
3.27 in
Width
8.5 in
Length
8.5 in

Details

CRI
Greater than 80
Dimmable
Yes
Item
Canopy Fixture
Standards
cULus - Listed; FCC; Wet; RoHS; DLC; IP65; IK08
Housing Material
Die-Cast Aluminum
Fixture Voltage
120 to 277 V
Bulb Technology
Integrated LED
Lumens
3125L-5400L
Watts
25/30/40 W
Bulb Base Type
Integrated
Housing Color
Bronze
Temp. Range
-30 to +45°C
Damp/Wet Rating
Wet
Fixture Shape
Square
Color Temperature
3000K/4000K/5000K
Fixture Lens Material
Polycarbonate (PC)
Lens Finish
Clear
Style
Utility
Application
Lighting
Features
Soft White to Natural Light Color Temperature

Description

SATCO NUVO's 65-982 Field Selectable 8.5-inch square canopy fixture is an ideal choice for multiple applications. This fixture gives users the flexibility to choose from three wattage and three CCT options during installation. It also features an integrated microwave sensor, enhancing energy efficiency and providing added functionality. With a choice of surface mounting using the hinged universal bracket or 3/4-inch pendant mounting, installation of this luminary is a breeze. The two side knockouts allow for wiring access to be fast and efficient. The sleek bronze die-cast aluminum housing, the IK08 impact-rated vandal-resistant polycarbonate lens, and the IP65 wet location rating ensure reliable illumination even in the most adverse weather conditions.


  • CCT and Wattage Selectable
  • Ceiling or Pendant Mounting
  • Hinged Universal Mounting Bracket
  • 6kV Surge Protection
  • IP65 and IK08 Vandal Resistant
  • Wet Location Rated
  • 50,000 Hour Functional Life
  • 8.5 Inch Square with Integrated Microwave Sensor
  • B2-U3-G1 Rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.