Adams 1-Light 16 in. Outdoor Hanging with Frosted Glass

  • Mfr # 60-4912

  • Zoro # G3389780


product price:  $63.99
/ea

Key Features

Voltage
120V
Width
6.13 in
Height
15.75 in
Length
6.13 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-4912
Zoro #
G3389780
UPC #
45923649127
Country of Origin
China

Dimensions

Width
6.13 in
Height
15.75 in
Length
6.13 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
Rustic Bronze
Fixture Series
Adams
Standards
cULus, Damp Location Listed
Housing Material
Die-Cast Aluminum / Glass
Lamp Included
No
Lamp Shape
A19
Application
Outdoor Lighting
Number of Bulbs
1
Lamp Base
Medium

Description

The Banyan 60-4921 has a pleasing architectural aesthetic and features geometric inlays atop its clear water glass. This collection is offered in three finishes; white, rustic bronze, and textured black. The Banyan collection with its strong design and handsome finishes will be a welcome addition to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.