Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nuvo Add On Motion Sensor Bronze Finish SF76-501

Add On Motion Sensor Bronze Finish (Discontinued)

  • Mfr # SF76-501
  • Zoro # G3403823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF76-501
Zoro #
G3403823
UPC #
45923765018
Country of Origin
China

Dimensions

Width
2.5 in
Height
3 in
Length
8.5 in

Details

Finish
Bronze
Housing Material
Glass / Metal
Application
Outdoor Lighting
Number of Bulbs
1

Description

The Boxwood 60-4978 features an open design and clear beveled glass providing the feeling of delicacy as well as an understated air of gracefulness. This collection is offered in white, rustic bronze, and textured black and features a wide breadth of application solutions. This stately collection's effortless and elegant design is sure to deliver a great first impression of your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.