Zoro Homepage

Altos 5-Light Large Pendant Gray and Matte Black

  • Mfr # 60/7854

  • Zoro # G009578941


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Transitional
Dimmable
Lamp Dependent
Watts
60W
Standards
cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7854
Zoro #
G009578941
UPC #
045923678547
Country of Origin
China

Dimensions

Width
22 in
Wire Length
144 in
Rod Length
36 in

Details

Voltage
120V
Style
Transitional
Finish
Matte Gray
Dimmable
Lamp Dependent
Watts
60W
Standards
cULus Listed
Material
Steel
Location Rating
Damp
Lamp Count
5
Lamp Shape
ST19
Light Direction
Down
Lamp Base
Medium
Sloped Ceiling Compatible
Yes

Description

The Altos 60-7854 large pendant adds a touch of drama and intrigue to any space. The gray accents provide a coolness to the industrial-inspired construction, which is finished in a velvety, matte black. The meticulous attention to detail in the laser-cut shade and matching rivets provide Altos with its signature style and refined design. Effortlessly blending traditional with modern aesthetics, elevate your surroundings with a functional flush mount or stunning pendant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.