Anastasia 1 Light Mini Pendant Honey Marble Glass Copper (Discontinued)
- Mfr # 60-1411
- Zoro # G3382677
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-1411
Zoro #
G3382677
UPC #
045923614118
Country of Origin
Unknown
Dimensions
Height
42" Adjustable
Width
6-7/8"
Details
Housing Finish
Copper Espresso
Lamp Type
incandescent
Mounting
Canopy
Number of Lights
1
Light Type
A19 Bulb, 100W Max.
Style
Traditional
Collection
Anastasia
Fixture Series
Anastasia
Description
Mini Pendant Fixture,1L,Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.