
Asher, LED 15 Inch Pendant, Polished Nickel Finish, K9 Crystal
Mfr # 62/2441
Zoro # G016513720
product price:Â $596.99
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Dry
Glass Color
Nickel
Shade Material
Steel
Finish
Polished Nickel
Dimmable
Yes-Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62/2441
Zoro #
G016513720
UPC #
45923406812
Country of Origin
China
Dimensions
Diameter
15.75 in
Details
Damp/Wet Rating
Dry
Glass Color
Nickel
Shade Material
Steel
Finish
Polished Nickel
Dimmable
Yes-Dimmable
Lamp Base
Integrated
CRI
90
Lumens
2160L
Standards
cETLus;FCC;Dry;RoHS
Voltage
120V-277V
Glass Finish
Clear
Color Temp.
3000K
Watts
27W
Style
Contemporary
Shape
Round
For Use With
Lighting
Description
Featuring luxurious K9 crystal, each piece of the Asher 62-2441 LED pendant sparkles with brilliance and sophistication, reflecting the light to mesmerizing effect. Finished in polished nickel, it offers a refined contrast that enhances its crystal beauty. The perfect melding of timeless luxury and modern flair, transforming any room into an oasis of elegance and illumination.
- With a 3000K soft white and 90 CRI, this dimmable light delivers 2160 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
- Measuring 2.5" height, 15.75" diameter
- Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
- Finished in Polished Nickel with K9 Crystal
- Material is comprised of steel
- Rated for dry locations
- Comes with a limited three-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.