
Asher, LED 36 Inch Oval Pendant, Polished Nickel Finish, K9 Crystal
Mfr # 62/2443
Zoro # G616513861
product price:Â $996.99
/ea
Free Shipping & Returns
Key Features
Lumens
4000L
Width
11.75 in
Color Temp.
3000K
Standards
cETLus;FCC;Dry;RoHS
Finish
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62/2443
Zoro #
G616513861
UPC #
45923406836
Country of Origin
China
Dimensions
Width
11.75 in
Length
35.75 in
Details
Lumens
4000L
Color Temp.
3000K
Standards
cETLus;FCC;Dry;RoHS
Finish
Polished Nickel
Dimmable
Yes-Dimmable
Lamp Base
Integrated
Damp/Wet Rating
Dry
Shade Material
Steel
Glass Finish
Clear
Voltage
120V-277V
Glass Color
Nickel
Style
Contemporary
CRI
90
Watts
50W
For Use With
Lighting
Shape
Linear
Description
Featuring luxurious K9 crystal, each piece of the Asher 62-2443 LED oval island light sparkles with brilliance and sophistication, reflecting the light to mesmerizing effect. Finished in polished nickel, it offers a refined contrast that enhances its crystal beauty. The perfect melding of timeless luxury and modern flair, transforming any room into an oasis of elegance and illumination.
- With a 3000K soft white and 90 CRI, this dimmable light delivers 4000 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
- Measuring 2.5" height, 11.75" width, 35.75" length
- Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
- Finished in Polished Nickel with K9 Crystal
- Material is comprised of steel
- Rated for dry locations
- Comes with a limited three-year warranty
- Instructions and mounting hardware included for easy installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.