Asher, LED 36 Inch Round Pendant, Polished Nickel Finish, K9 Crystal

  • Mfr # 62/2442

  • Zoro # G616513748


product price:  $1,196.99
/ea
Free Shipping & Returns

Key Features

Diameter
35.5 in
Damp/Wet Rating
Dry
Glass Finish
Clear
CRI
90
Voltage
120V-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/2442
Zoro #
G616513748
UPC #
45923406829
Country of Origin
China

Dimensions

Diameter
35.5 in

Details

Damp/Wet Rating
Dry
Glass Finish
Clear
CRI
90
Voltage
120V-277V
Shade Material
Steel
Watts
50W
Finish
Polished Nickel
Dimmable
Yes-Dimmable
Glass Color
Nickel
Color Temp.
3000K
Lumens
4000L
Standards
cETLus;FCC;Dry;RoHS
Style
Contemporary
Lamp Base
Integrated
For Use With
Lighting
Shape
Round

Description

Featuring luxurious K9 crystal, each piece of the Asher 62-2442 LED pendant sparkles with brilliance and sophistication, reflecting the light to mesmerizing effect. Finished in polished nickel, it offers a refined contrast that enhances its crystal beauty. The perfect melding of timeless luxury and modern flair, transforming any room into an oasis of elegance and illumination.


  • With a 3000K soft white and 90 CRI, this dimmable light delivers 4000 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 2.5" height, 35.5" diameter
  • Showcases contemporary design with its fluid lines, bold yet balanced forms, and a fresh, forward-thinking aesthetic.
  • Finished in Polished Nickel with K9 Crystal
  • Material is comprised of steel
  • Rated for dry locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.