Zoro Homepage

Atmosphere 10W LED Large Wall Lantern - Matte Black / White Opal

  • Mfr # 62/1617

  • Zoro # G303531628


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Width
10
Height
16.5
Watts
10
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1617
Zoro #
G303531628
UPC #
45923667060
Country of Origin
China

Dimensions

Width
10
Height
16.5
Depth
11.5

Details

Voltage
120
Watts
10
Finish
Matte Black
Lighting Technology
LED
Lamp Included
Yes
Dimmable
Yes-Dimmable
Lamp Type - Fixtures
Integrated LED
Standards
cETLus
Material
Aluminum
Lamp Watts
10
Lamp Type
Integrated LED
For Use With
Outdoor Lighting
Weight
4.73

Description

The Atmosphere 62-1617 LED large outdoor wall lantern makes a giant impact with its minimal design. The integrated LED module is housed within a sphere of matte black-finished metal and opal glass and is suitable for all exterior applications. The single-arm extends and curves downward, continuing the simple design surrounding this fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.