Zoro Homepage

Auden, 24 Inch LED Vanity, 3 CCT Selectable, Black Finish, Acrylic Lens

  • Mfr # 62/2355

  • Zoro # G516513701


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Length
6 in
Damp/Wet Rating
Damp
Standards
cETLus;FCC;Damp;RoHS
Style
Transitional
Watts
20W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2355
Zoro #
G516513701
UPC #
45923406874
Country of Origin
China

Dimensions

Length
6 in
Height
5.5 in
Width
23.5 in

Details

Damp/Wet Rating
Damp
Standards
cETLus;FCC;Damp;RoHS
Style
Transitional
Watts
20W
Housing Finish
Black
Color Temperature
3000K/4000K/5000K
Dimmable
Yes-Dimmable
CRI
90
Lumens
1600L
Shade Material
Aluminum / Steel
Voltage
120V
Color
Black
Lamp Base
Integrated
Glass Finish
White
For Use With
Lighting
Sloped Ceiling Compatible
Yes

Description

Elevate your space with the Auden 62-2355 LED vanity light, where refined design and modern convenience come together. This LED vanity blends sleek minimalism with thoughtful functionality, with a picture light-style design in a rotating fixture body, providing excellent light maneuverability. Finished in matte black, it's a versatile addition that suits any dcor. With CCT Selectable technology, Auden lets you adjust from warm to cool white light at the touch of a button, giving you full control of your environment. Its dimmable feature and rotating fixture body provide effortless light maneuverability, while the flat opaque acrylic lens softens and diffuses the light, creating a calm and sophisticated glow. Crafted for those who appreciate both style and practicality, bring a touch of innovative elegance and ease to your home.


  • With a 3000K/4000K/5000K CCT selectable soft white to Natural Light and 90 CRI, this dimmable light delivers 1600 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 5.5" height, 23.5" width, 6" extension
  • Embodies transitional design with its graceful balance of clean lines, subtle curves, and timeless refinement.
  • Finished in Black with Acrylic Lens
  • Material is comprised of aluminum and steel
  • Rated for damp locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.