Shop TROY LIGHTING
See all product information
Create Account
Mikka 16 Light Chandelier 42 In. Patina Brass
- Mfr # F5642-PBR/SBK
- Zoro # G515449872
product price:Â
$
1,626.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
12W
Material
Steel
Number of Lights
16
Includes
Fixture, Hardware
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5642-PBR/SBK
- Zoro #
- G515449872
- UPC #
- 782042469815
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 12W
- Finish
- Patina Brass
- Material
- Steel
- Number of Lights
- 16
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Standards
- UL Damp
- Bulb Included
- No
- Socket Count
- 16
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Length
- 42 in
- Height
- 18 in
- Canopy Width
- 5 in
- Width
- 42 in
Description
This modern and moody design features cylindrical, two-tones shades of perforated Patina Brass in the front and solid Soft Black in the back. Light shines through the perforated shade to create a dazzling display and exposed pins on the side add a subtle industrial feel. Lit or unlit, this design adds instant drama to any space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.