Austen Collection, Outdoor Wall Fixture LED SMART Starfish RGBTW Matte Black Clear Water Glass
- Mfr # 62/5997
- Zoro # G812110116
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
6 in
Watts
10W
Lens Material
Glass
Lumens
850L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62/5997
- Zoro #
- G812110116
- UPC #
- 45923659973
- Country of Origin
- China
- Voltage
- 120V
- Watts
- 10W
- Lens Material
- Glass
- Lumens
- 850L
- Finish
- Matte Black
- CRI
- 80
- Standards
- cETLus, FCC
- Color Temperature
- 2700 K to 5000 K
- Glass Finish
- Clear Water Glass
- Fixture Housing Color
- Black
- Fixture Housing Material
- Die-Cast Aluminum
- Light Distribution Shape
- Lantern
- Operating Temp. Range
- -40 Degrees to 40 Degrees C (-40 Degrees to 104 Degrees F)
- Lamp Type
- Integrated LED
- Application
- Lighting
- Style
- Transitional
- Rated Life
- 35,000 hr
- Location Rating
- Wet
- Indoor/Outdoor
- Outdoor
- Beam Angle
- 120 Degrees
- IP Rated
- IP23
- Dimmable
- Dimmable
Dimensions
- Width
- 6 in
Description
The Austen 62-5996 LED outdoor small wall lantern features a classic design that brings a romantic charm to the outdoors with its transitional style. With the latest in LED technology, this fixture can be fine-tuned to suit your exterior lighting needs with the Starfish app. Featuring tunable warm to cool white from 2700K-5000K, as well as RGB in a range of millions of colors. An elongated metal structure is finished in a versatile matte black to coordinate well with existing finishes and the rippling water glass provides glimpses of the bulb while allowing for superior illumination through the clear panels. Conveying a sense of classic style allows Austen to shine bright on the exterior of your home.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.