Ballerina 2-Light 18 in. Vanity - with Alabaster Glass Bell Shades Color

  • Mfr # 60-6074

  • Zoro # G3395703


product price:  $67.99
/ea

Key Features

Length
8.5 in
Width
18 in
Housing Finish
Brushed Nickel
Voltage
120V
Bulb Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-6074
Zoro #
G3395703
UPC #
45923660740
Country of Origin
China

Dimensions

Height
7.63 in
Length
8.5 in
Width
18 in

Details

Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
2
Bulb Technology
Incandescent
Housing Material
Steel
Lamp Included
No
Lamp Watts
100W
Finish
Alabaster
Dimmable
Lamp Dependent
Standards
cETLus - Listed, Damp Location Listed
Includes
Mounting Hardware
Application
Indoor
Lamp Shape
A19
Lamp Base
Medium

Description

Wall Fixture,2L,18",Vanity,Br Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.