This item is Discontinued.

Nuvo Ballerina 3 Light 24 in. Vanity Alabaster Glass Bell White 60-333

Ballerina 3 Light 24 in. Vanity Alabaster Glass Bell White (Discontinued)

  • Mfr # 60-333
  • Zoro # G3386481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-333
Zoro #
G3386481
UPC #
45923603334
Country of Origin
China

Dimensions

Height
7-5/8"
Width
24"

Details

Housing Finish
Textured White
Lamp Type
incandescent
Mounting
Wall
Number of Lights
3
Light Type
A19 Bulb Medium Base 100W Max.
Style
Traditional
Fixture Series
Ballerina
Collection
Ballerina

Description

Wall Fixture,3L,24",Vanity,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.