Ballerina 5-Light 24 in. Chandelier with Alabaster Glass Bell Shades

  • Mfr # 60-187

  • Zoro # G3383237


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Collection Name
Ballerina
Fixture Series
Ballerina
Housing Material
Glass / Steel
Lamp Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-187
Zoro #
G3383237
UPC #
45923601873
Country of Origin
China

Dimensions

Height
18 in
Diameter
24 in

Details

Housing Finish
Textured White
Voltage
120V
Number of Lights
5
Collection Name
Ballerina
Fixture Series
Ballerina
Housing Material
Glass / Steel
Lamp Watts
60W
Standards
cULus, Dry Location Listed
Dimmable
Lamp Dependent
Bulb Technology
Incandescent
Lamp Included
No
Finish
Alabaster
Lamp Shape
A19
Includes
Mounting Hardware
Lamp Base
Medium
Application
Indoor

Description

The Ballerina 60-187 5-light, 24 inch chandelier features a textured white finish, accented with alabaster glass bell shades. Illuminate living rooms, dining rooms, and foyers with this dignified lighting fixture. Stylish and elegant, impress your guests with this sophisticated 5-light chandelier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.