Ballerina 5-Light 24 in. Chandelier with Frosted White Glass

  • Mfr # 60-3141

  • Zoro # G3385273


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Height
18 in
Housing Finish
Mahogany Bronze
Voltage
120V
Collection Name
Ballerina
Fixture Series
Ballerina
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-3141
Zoro #
G3385273
UPC #
45923631412
Country of Origin
China

Dimensions

Height
18 in
Diameter
24 in

Details

Housing Finish
Mahogany Bronze
Voltage
120V
Number of Lights
5
Collection Name
Ballerina
Fixture Series
Ballerina
Standards
cULus, Dry Location Listed
Lamp Watts
60W
Housing Material
Glass / Metal
Dimmable
Lamp Dependent
Lamp Included
No
Bulb Technology
Incandescent
Finish
Frost
Application
Indoor
Lamp Base
Medium
Includes
Mounting Hardware
Lamp Shape
A19

Description

The Ballerina 60-3141 60-watt, 5 light chandelier is an elegant lighting solution for the home. Illuminate living rooms, dining rooms, and foyers with this mahogany bronze chandelier featuring frosted white glass. Traditional, yet contemporary, this 5 light chandelier brings distinction to the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.