This item is Discontinued.

Nuvo Ballerina ES 3 Light 24 in. Vanity Frosted White Glass Brush 60-3323

Ballerina ES 3 Light 24 in. Vanity Frosted White Glass Brush (Discontinued)

  • Mfr # 60-3323
  • Zoro # G3386317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-3323
Zoro #
G3386317
UPC #
045923633232
Country of Origin
Unknown

Dimensions

Height
7-5/8"
Width
24"

Details

Housing Finish
Brushed Nickel
Lamp Type
Fluorescent
Mounting
Wall
Number of Lights
3
Light Type
T2 Bulb GU24 Base 13W Max.
Style
Traditional
Collection
Ballerina
Fixture Series
Ballerina

Description

Wall Fixture,3L,24",GU24,Br Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.