This item is Discontinued.

Nuvo Ballerina ES 4 Light 30 in. Vanity Frosted White Glass Brush 60-3324

Ballerina ES 4 Light 30 in. Vanity Frosted White Glass Brush (Discontinued)

  • Mfr # 60-3324
  • Zoro # G3386308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-3324
Zoro #
G3386308
UPC #
045923633249
Country of Origin
Unknown

Dimensions

Height
7-5/8"
Width
30"

Details

Housing Finish
Brushed Nickel
Lamp Type
Fluorescent
Mounting
Wall
Number of Lights
4
Light Type
T2 Bulb GU24 Base 13W Max.
Style
Traditional
Fixture Series
Ballerina
Collection
Ballerina

Description

Wall Fixture,4L,30",GU24,Br Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.