Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bandon, 20 Inch LED Flush Mount, Gray with Off White Wrap, Acrylic Lens

  • Mfr # 62/3022

  • Zoro # G613335985


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Gray
Color temp
3000K
Voltage
120 to 277V
Height
3.25 in
Lumens
4026L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/3022
Zoro #
G613335985
UPC #
45923622786
Country of Origin
China

Dimensions

Height
3.25 in
Diameter
19.5 in

Details

Housing Finish
Gray
Color temp
3000K
Voltage
120 to 277V
Lumens
4026L
Watts
40W
Dimmable
Yes
Material
Steel
Standards
cETLus - Listed; FCC; Dry; RoHS
Features
Sloped Ceiling Compatible
Application
Lighting
Color
Gray
Type
Integrated LED
CRI
90
Glass Finish
No Glass
Style
Modern
Average Life (Hours)
30000
Location Rating
Dry
Shade / Lens Finish
Off-White Faux Leather Wrap with Acrylic Lens

Description

Illuminate your space with the Bandon 62-3022 LED flush mount, where sleek meets chic in a dance of modern design. Finished in a sophisticated gray hue, with an acrylic lens, these fixtures are not just lights, they create a statement with the faux leather, classic off-white band, say goodbye to dull illumination. It's not just about lighting a room, it's about lighting up your life with the latest in integrated LED, and fashion-forward design featuring flair and sophistication in a fun package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.