Bandon, 20 Inch LED Pendant, Gray with Red Wrap, Acrylic Lens

  • Mfr # 62/3011

  • Zoro # G113335980


product price:  $596.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
2 in
Voltage
120 to 277V
Style
Modern
Color Temp.
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/3011
Zoro #
G113335980
UPC #
45923622755
Country of Origin
China

Dimensions

Height
2 in
Diameter
19.5 in

Details

Color
Gray
Voltage
120 to 277V
Style
Modern
Color Temp.
3000K
Finish
Gray
Glass Finish
No Glass
Material
Steel
Includes
108 in. Wire
Standards
cETLus - Listed; FCC; Dry; RoHS
CRI
90
Dimmable
Yes
Watts
40W
Description/Special Features
Sloped Ceiling Compatible
Application
Lighting
Location Rating
Dry
Lumens
4026L
Average Life (Hours)
30000
Type
Integrated LED
Shade / Lens Finish
Red Faux Leather Wrap with Acrylic Lens

Description

Illuminate your space with the Bandon 62-3011 LED pendant, where sleek meets chic in a dance of modern design. Finished in a sophisticated gray hue, with an acrylic lens, these fixtures are not just lights, they create a statement with the faux leather, rich red band, say goodbye to dull illumination. It's not just about lighting a room, it's about lighting up your life with the latest in integrated LED, and fashion-forward design featuring flair and sophistication in a fun package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.