Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banyan 1-Light 17 in. Outdoor Post with Clear Water Glass

  • Mfr # 60-4928

  • Zoro # G3390237


product price: $63.99
/ea

Key Features

Voltage
120V
Width
6.13 in
Height
17.25 in
Length
6.13 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4928
Zoro #
G3390237
UPC #
45923649288
Country of Origin
China

Dimensions

Width
6.13 in
Height
17.25 in
Length
6.13 in
Fitter Size
3 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Lens Material
Glass / Metal
Finish
Rustic Bronze
Glass Color
Clear Water
Fixture Series
Banyon
Standards
cULus, Wet Location Listed
Housing Material
Die-cast Aluminum
Fixture Type
Post Lantern
Lamp Type
Incandescent
Lamp Included
No
Number of Light Bulbs Required
1
Environment
Wet
Product Design
Transitional
Collection
Banyan
Indoor/Outdoor
Outdoor
Base Type
Medium
Lamp Shape
A19
Application
Outdoor Lighting

Description

Outdoor Post Fixture,1L,17",Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.