Banyan 1-Light 17 in. Outdoor Wall with Clear Water Glass White Finish

  • Mfr # 60-4924

  • Zoro # G3390340


product price:  $63.99
/ea

Key Features

Voltage
120V
Width
6.13 in
Height
17 in
Length
8 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4924
Zoro #
G3390340
UPC #
45923649240
Country of Origin
China

Dimensions

Width
6.13 in
Height
17 in
Length
8 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
White
Fixture Series
Banyon
Standards
cULus, Wet Location Listed
Housing Material
Aluminum
Lamp Included
No
Application
Outdoor Lighting
Number of Bulbs
1
Lamp Shape
A19
Lamp Base
Medium

Description

Satco's 60-518 1 light, 10 inch Die Cast Bulk Head is a sleek lighting solution for outside areas and large indoor spaces. Stylish and durable, this round Bulk Head is beautifully finished in semi gloss white and designed to withstand harsh weather conditions. Make safety and security priorities with this round Bulk Head.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.