Banyan 1-Light 17 in. Outdoor Wall with Clear Water Glass Black Finish

  • Mfr # 60-4926

  • Zoro # G3390410


product price:  $63.99
/ea

Key Features

Voltage
120V
Width
6.13 in
Height
17 in
Length
8 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-4926
Zoro #
G3390410
UPC #
45923649264
Country of Origin
China

Dimensions

Width
6.13 in
Height
17 in
Length
8 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
Textured Black
Fixture Series
Banyon
Housing Material
Glass / Metal
Standards
cULus, Wet Location Listed
Lamp Included
No
Number of Bulbs
1
Lamp Base
Medium
Lamp Shape
A19
Application
Outdoor Lighting

Description

Outdoor Wall Fixture,1L,17",Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.