
Baxter 3-Light Semi-Flush - Black with Burnished Brass (Discontinued)
- Mfr # 60/7384
- Zoro # G503531909
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7384
Zoro #
G503531909
UPC #
45923600395
Country of Origin
China
Dimensions
Length
20
Width
20
Height
8
Details
Finish
Black / Burnished Brass
Material
Steel
Voltage
110
Standards
cETLus
For Use With
Indoor Lighting
Weight
4.59
Watts
60
Lamp Type
A19
Dimmable
Lamp Dependent
Style
Impressionable
Lighting Technology
Incandescent
Lamp Type - Fixtures
A19
Lamp Included
No
Shade Finish
Black
Shade Material
Metal
Number of Lights
3
Description
The Baxter 60-7384 semi-flush mount does not disappoint, with its modern design and impressionable style. The black shades are finely cut at an angle and feature a white interior to maximize the light output. The lustrous burnished brass stems attach from the lamps to the canopy of the fixture, beautifully mimicking the angles of the shades. This excellent fixture will bring years of beautiful and timeless lighting to your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.